Shop All Dummy Door Knobs
Schlage
Knob Lockset, Mechanical, Dummy, Grd. 2
Mfr # F170 GEO 622 CAM
Zoro # G5077129
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F170 GEO 622 CAM
- Zoro # G5077129
- UPC # 043156790104
- Country of Origin Mexico
- Category Dummy Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- TRIMLITE 32" x 80" Fir 1-Panel Interior Shaker Slab Door (2868fir8401)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- BLUM 120+ Degree Self-closing Inserta Overlay Plus Hinge (73T5590B)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 PLY 625)
- SCHLAGE Antique Brass Dummy Knob Lockset, Plymouth (F170 PLY 609)
- SCHLAGE Dummy Knob Aged Bronze (F170PLY716)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 609)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Bowery/Greyson (F170 BWE 619 GSN)
- BALDWIN ESTATE K008 Hollywood Hills Knob Bright Chrome Door Knobs Bright Chrome (K008.260.MR)
- Schlage Door Locks and Deadbolts