Shop All Dummy Door Knobs
Schlage
Knob Lockset, Mechanical, Dummy, Grd. 1
Mfr # D170 PLY 626
Zoro # G5146206
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Function Dummy
- Lockset Handle Type Knob
- Lockset Grade 1
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # D170 PLY 626
- Zoro # G5146206
- Country of Origin Mexico
- Category Dummy Door Knobs
Details
Item | Knob Lockset |
Lockset Finish | Satin Chrome |
Lockset Function | Dummy |
Lockset Handle Type | Knob |
Lockset Grade | 1 |
Mortise / Cylindrical | Cylindrical |
Keyway Type | Everest C123 |
Required Door Thickness | 1-3/8 in and 2 in |
Series | D |
Key Type | Nickel Silver |
Key Material | Nickel Silver |
Backset | 2-3/4 in |
Style | D Plymouth |
Knob Material | Brass/Steel/Zinc |
Electrical/Mechanical | Mechanical |
Strike Dim. | 1-1/4 in x 4-7/8 in |
ADA Compliant | No |
Lockset Performance Strength | Heavy Duty |
Location Type | Commercial |
Standards | ANSI A156.2 |
Lockset Fire Rating | 3 hr |
Includes | Hardware |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 1, D Plymouth Style, Satin Chrome Lockset Finish, Keyway Type Everest C123, Key Type Nickel Silver, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Heavy Duty, Required Door Thickness 1-3/8 in and 2 in, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- SCHLAGE Dummy Knob Satin Chrome (F170PLY626)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- SCHLAGE Dummy Knob Geo Sn (F170VGE0619)
- SCHLAGE Satin Chrome Dummy Knob Lockset, Andover (F170 AND 626)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian (F170 GEO 716)
- SCHLAGE Dummy Knob Aged Bronze (F170PLY716)
- KWIKSET Knob Lockset, Satin Nickel, Hancock Style (788H-15)
- Schlage Door Knob Locksets