Shop All Keyless Access Control Locks
Schlage
Keypad Entry Autolock, FE575Series, 4Users
Mfr # FE575 PLY626ELA
Zoro # G9187053
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FE575
- Handle Type Lever
- Max. User Codes 4
- Door Thickness 1-3/8 in to 1-3/4 in
- Function Classroom with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # FE575 PLY626ELA
- Zoro # G9187053
- UPC # 640671851633
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Height | 6 3/4 in |
Outside Width | 3 1/9 in |
Outside Depth | 2 3/4 in |
Description
Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Steel, Finish Satin Chrome, Series FE575, Handle Type Lever, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 6 3/4 in, Outside Width 3 1/9 in, Outside Depth 2 3/4 in, Power Source 9V Battery, Battery Life Up to 2 yr, Max. User Codes 4, Grade Residential, Standards ANSI/BHMA Grade 2 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- FALCON Tailpiece A3073000100 (S00028254744)
- DELTANA Mail Slot 13-1/8" With Interior Frame Bright Brass (MS211U3)
- KWIKSET #4 Bottom Pins, 100PK (3105)
- SCHLAGE Deadbolt Lock, Polished Brass, 10 Button (BE365 PLY 505)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- SCHLAGE Deadbolt Lock, Oil Rubd Bronze, 10 Button (BE365 PLY 716)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- SECO-LARM Indoor Stand-Alone Keypad with 1000 users and one 1A relay output. Includes quick code, w (SLM-SK-1011-SDQ)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 2A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S2.0Q)
- Schlage Door Locks and Deadbolts