Shop All Keys
Schlage
Key Blank, M, PK50
Mfr # 35-310MB-50
Zoro # G0422974
product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage
- Number of Pins 7
- Type Best
- Material Nickel Silver Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lock Manufacturer | Schlage |
Keyway Type | M |
Number of Pins | 7 |
Type | Best |
Item | Key Blanks |
Material | Nickel Silver Metal |
Description
Key Blanks, Type Best, Material Nickel Silver Metal, Lock Manufacturer Schlage, Keyway Type M, Number of Pins 7, Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWOOD 1.5 in. X 11.25 in. W X 5 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279714)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- SCHLAGE Keyblank, C123 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C123 (50PK))
- SCHLAGE Control Key Blank, Embossed Both Sides, E Keyway (SCH-35-056-E)
- SCHLAGE Key Blank, C, Commercial/Residential, 6Pins (35-101 C)
- SCHLAGE Key Blank, Best, Type K (35-310KB)
- SCHLAGE Key Blank, Best, Type M (35-310MB)
- SCHLAGE Key Blank, Best, Type B (35-310BB)
- SCHLAGE Key Blank, Best, Type A (35-310AB)
- Schlage Keys