Shop All Keys
This Product is Discontinued
Schlage
Key Blank, C123, Commercial/Residential, 6P (Discontinued)
Mfr # 35-009C123
Zoro # G0065460
This Product is Discontinued
Key Features
- Lock Manufacturer Schlage
- Keyway Type Commercial/Residential
- Number of Pins 6
- Type C123
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Schlage |
Keyway Type | Commercial/Residential |
Number of Pins | 6 |
Type | C123 |
Item | Key Blank |
Material | Solid Brass |
For Use With | Cylinders |
Description
Key Blank, Type C123, Material Solid Brass, Lock Manufacturer Schlage, Keyway Type Commercial/Residential, Number of Pins 6, For Use With Cylinders, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.