Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish,
Mfr # S80PD SAT 605
Zoro # G109952436
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Bright Brass
- Length 9.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S80PD SAT 605
- Zoro # G109952436
- UPC # 197163094134
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Bright Brass |
Material | Metal |
Features | Storeroom |
Type | Tubular Lock |
Cylinder Core Type | Key in Lever Cylinder |
Weight | 5 lb |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 58 M11 Single For Master Locks, 4PK (87554)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- SOUTHCO-ALBANY DIV Pull Latch Ss Key Lkg (S M1-42-8)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- SCHLAGE Cylindrical Lock, ALX53P LAT 619 (ALX53P LAT 619)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- Schlage Door Locks and Deadbolts