Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish,
Mfr # S80PD SAT 609
Zoro # G309952410
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Antique Brass
- Type Tubular Lock
- Cylinder Core Type Key in Lever Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S80PD SAT 609
- Zoro # G309952410
- UPC # 197163094110
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Antique Brass |
Type | Tubular Lock |
Cylinder Core Type | Key in Lever Cylinder |
Weight | 5 lb |
Features | Storeroom |
Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG STL Tube Stor Hooks (N112-012)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- SCHLAGE ND Series Lever Locks, Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finish (SCH-ND70BD-RHO-626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD SAT 626 C)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, B Rose, Bright Brass Finish (L9050L 06B 605)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 116 MIA 626 234 ASA SCC)
- Schlage Keyed Entry Door Handles