Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Neptune Lever, Satin Brass Finish,
Mfr # S80PD NEP 606
Zoro # G109952429
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Brass
- Material Metal
- Type Tubular Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S80PD NEP 606
- Zoro # G109952429
- UPC # 197163094158
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Brass |
Material | Metal |
Type | Tubular Lock |
Weight | 5 lb |
Cylinder Core Type | Key in Lever Cylinder |
Features | Storeroom |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Neptune Lever, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- BALDWIN Reserve Bright Chrome Cylinders (8BR0204.006)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, B Rose, Bright Brass Finish (L9050L 06B 605)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish, (L9050J 17A 605)
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- SCHLAGE Cylindrical Lock, ALX70P RHO 626 (ALX70P RHO 626)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed (ND70RD RHO 626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, FSIC Less Core, Sat (ALX80J OME 626)
- SCHLAGE Cylindrical Lock, ALX80P SAT 613 (ALX80P SAT 613)
- Schlage Keyed Entry Door Handles