Shop All Privacy Door Handles
Schlage
Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed
Mfr # S40D JUP 609
Zoro # G309948604
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Antique Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Handle Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S40D JUP 609
- Zoro # G309948604
- UPC # 197163094998
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.5 in |
Width | 8.25 in |
Details
Item | Tubular Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Antique Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Material | Metal |
Description
Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- MTD Spring-Torsion Rh (732-05061B)
- LOCKNETICS Cs Series Electric Strike, 9/16" Deep (CS450-32D)
- ZORO SELECT O-Ring, Dash 449, Buna N, 0.27 In., PK2 (U38801.025.1000)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Function: Classroom (ND70LD RHO 626)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Bro (ALX40 SPA 612)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- Schlage Privacy Door Handles