Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi
Mfr # S51PD SAT 619
Zoro # G909951622
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Nickel
- Weight 5 lb
- Type Tubular Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # S51PD SAT 619
- Zoro # G909951622
- UPC # 197163094530
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Nickel |
Weight | 5 lb |
Type | Tubular Lock |
Fire Rated | 3 Hours {A} |
Features | Entrance |
Cylinder Core Type | Key in Lever Cylinder |
Material | Metal |
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFTX.49 PP-SH-5 (CFTX-PP)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- DELTANA Knob Cone Cabinet 1-1/8" Black (KC24U19)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- SCHLAGE Cylindrical Lock, ALX53P ATH 606 (ALX53P ATH 606)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- SCHLAGE Cylindrical Lock, ND82JD SPA 626 (ND82JD SPA 626)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- Schlage Door Lever Locksets