Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa
Mfr # ALX80J SPA 619
Zoro # G109952450
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Cylinder Core Type Schlage FSIC Prep Less Core
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80J SPA 619
- Zoro # G109952450
- UPC # 197163095544
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Material | Metal |
Features | Storeroom |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- EBERHARD MANUFACTURING CO Strkr.Stud, Lg.Shldr.Hex Head (EMC 5-400-52 ZN)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5208.112.ENTR)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- SCHLAGE ND Series Lever Locks, Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome (SCH-ND50BD-RHO-626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 620 CAM)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 505)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 NSM 626)
- Schlage Door Locks and Deadbolts