Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Cylin
Mfr # ALX80P SPA 613
Zoro # G109952252
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Oil Rubbed Bronze
- Width 8.25 in
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80P SPA 613
- Zoro # G109952252
- UPC # 197163095414
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Oil Rubbed Bronze |
Weight | 5 lb |
Features | Storeroom |
Type | Cylindrical Lock |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Material | Metal |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep (102VA-36)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack) (N 6667)
- SDC Electromagnetic Door Holders (EH4024120A)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less (ALX53L LAT 622)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626 C123 KA)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Br (ALX80B ATH 625)
- SCHLAGE Satin Nickel Entrance Lever Lockset, Latitude/Century (F51A LAT 619 CEN)
- FALCON Falcon W581BD626 W Series Small Format Storeroom Dane Lever Lock Less Core 30197 Latch 30148 Strike (W581BD626)
- Schlage Door Locks and Deadbolts