Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Tactile Lever, FSIC Les
Mfr # ALX80J 8LT 626
Zoro # G509952067
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Cylinder Core Type Schlage FSIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80J 8LT 626
- Zoro # G509952067
- UPC # 197163095582
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Weight | 5 lb |
Material | Metal |
Type | Cylindrical Lock |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Tactile Lever, FSIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Enclosure Lock, Pin, Raw Brass (A55481)
- AMERIMAX HOME PRODUCTS Amerimax 4601 Downspout Extension Kit, 38 in L Extended, Vinyl, Black (4601)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- SCHLAGE ELECTRONICS Schlage Electronic aptiQ MIFARE Classic Smart 1K Byte 8K Bit Keyfob (9651)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 505)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed (ND50BD ATH 622)
- SCHLAGE Cylindrical Lock, ALX80P ATH 626 (ALX80P ATH 626)
- SCHLAGE Cylindrical Lock, ALX70P SPA 626 (ALX70P SPA 626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3357 NZD 626)
- Schlage Door Lever Locksets