Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core,
Mfr # ALX80B LAT 626
Zoro # G209952152
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 5 lb
- Features Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80B LAT 626
- Zoro # G209952152
- UPC # 840067649589
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 5 lb |
Features | Storeroom |
Fire Rated | 3 Hours {A} |
Material | Metal |
Cylinder Core Type | SFIC Prep Less Core |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- LUCKY LINE Eyelet Spring Snap, L 5 1/8 In (4GGU5)
- AMEROCK Variable Overlay Self-Closing, Face Mount Flat Black Hinge - 1 Pair (BPR3429FB)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sat (ALX53B RHO 619)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finis (S80JD JUP 625)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, FSIC Less Core, M (ALX53J BRW 622)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- KWIKSET Milan Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Chrome Finish (740MILSQT-26DS)
- Schlage Door Lever Locksets