Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core,
Mfr # ALX80B LAT 619
Zoro # G609952219
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Fire Rated 3 Hours {A}
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX80B LAT 619
- Zoro # G609952219
- UPC # 197163142033
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Material | Metal |
Features | Storeroom |
Weight | 5 lb |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- MARKS Cylinder Lock Tailpiece, For Entrance/Vestibule/Institution/Storeroom/Electronically Locked/U (MRK-F1903S-C)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- BELWITH Pw355-Ab Wire Pull 4in Antique Brass (PW355-AB)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-ATH-626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 621 ADD)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less (ALX53L LAT 622)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, (ALX50P OME 626)
- SCHLAGE Cylindrical Lock, ALX80P SAT 606 (ALX80P SAT 606)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, (S80PD SAT 609)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- Schlage Keyed Entry Door Handles