Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core,
Mfr # ALX80J LAT 626
Zoro # G609952462
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX80J LAT 626
- Zoro # G609952462
- UPC # 840067650950
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Material | Metal |
Weight | 5 lb |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Products 1/8 in. X 1/8 in. W X 2 ft. L Basswood Strip #2/BTR Premium Grade (4044)
- KABA ILCO Key Blank, Brass, Type 1145, 5 Pin, PK50 (SC1-NP)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, OilRubbed Bronze (2284ORBV)
- STERLING SEAL & SUPPLY 117 EPDM O-Ring 70A Shore Black, -1000 Pack (OREPD117X1000)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 03A 626 KD C123 KWY)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 625)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116BJEJ630RHCLDSCC)
- Schlage Door Locks and Deadbolts