Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core,
Mfr # ALX80J LAT 622
Zoro # G909952087
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Matte Black
- Fire Rated 3 Hours {A}
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80J LAT 622
- Zoro # G909952087
- UPC # 840067650882
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Matte Black |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Weight | 5 lb |
Material | Metal |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, Matte Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-VB)
- IVES Oil Rubbed Bronze Bumper RB47210B (RB47210B)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- SCHLAGE ND Series Lever Locks, Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome (SCH-ND50BD-RHO-626)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, (ALX80J LAT 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, N Escutcheon, Satin C (L9070T 06N 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- Schlage Door Locks and Deadbolts