Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les
Mfr # ALX80L BRW 626
Zoro # G209952374
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Material Metal
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80L BRW 626
- Zoro # G209952374
- UPC # 840067652756
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Metal |
Cylinder Core Type | Less Cylinder |
Weight | 5 lb |
Features | Storeroom |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- LOCKEY Lockey Gate Closers (TB400)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, N Escutcheon, Satin Ch (L9070P 03N 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND95PD ATH 626 C123)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- SCHLAGE Cylindrical Lock, ND80LD SPA 612 (ND80LD SPA 612)
- SCHLAGE Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND70JD OME 619)
- Schlage Keyed Entry Door Handles