Shop All Keyed Entry Door Handles
Schlage
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Br
Mfr # ALX80B ATH 625
Zoro # G409952327
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Chrome
- Length 9.5 in
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX80B ATH 625
- Zoro # G409952327
- UPC # 197163142057
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Chrome |
Weight | 5 lb |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Material | Metal |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1830)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- GENESIS Gs10-1175Md13-058 (GSS 6473UD)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 626)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, (ALX70B LAT 626)
- Schlage Keyed Entry Door Handles