Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish
Mfr # A80PD PLY 625
Zoro # G709948730
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD PLY 625
- Zoro # G709948730
- UPC # 197163096534
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 8.25 in |
Details
Lockset Finish | Bright Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Features | Storeroom |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #9B Skeleton Keys 5PK (36384)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- PRIME-LINE KNOB ROSET 2.25"" CHR (E 2439)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- SCHLAGE Lock Combo Plymth Bb Vp (FB50NVPLY505)
- SCHLAGE Lock Entry Flair Ab (F51VFLA609)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080L SK1 630)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- Schlage Door Locks and Deadbolts