Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Satin Bronze Fnsh, Non-handed
Mfr # A80PD ORB 612
Zoro # G709948792
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Bronze
- Lockset Grade Grade 2
- Material Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD ORB 612
- Zoro # G709948792
- UPC # 197163096572
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 8.25 in |
Details
Lockset Finish | Satin Bronze |
Lockset Grade | Grade 2 |
Material | Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Features | Storeroom |
Item | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HID ProximityReader, 3inWx 4-5/7inHx 17/25inD (5395CK100)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-313-00)
- PRIME-LINE Miscellaneous Spring Assortment (SP 9901)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53PD ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 622)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 505)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D)
- Schlage Keyed Entry Door Knobs