Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed
Mfr # A80PD ORB 605
Zoro # G109948712
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD ORB 605
- Zoro # G109948712
- UPC # 197163086504
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 8.25 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Features | Storeroom |
Description
Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16AT)
- ZORO SELECT Suspended Ceiling Hook, Steel, White, PK2 (1RCK4)
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BFPxTPN x690)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 622)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- SCHLAGE Combo Lock Georgian Ab (FB50NVGEO716)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 608)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - L (MRK-114A-26D-LH)
- Schlage Door Locks and Deadbolts