Shop All Privacy Door Handles
Schlage
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Bright Ch
Mfr # ALX40 ATH 625
Zoro # G209948391
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Handle Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX40 ATH 625
- Zoro # G209948391
- UPC # 840067621165
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Material | Metal |
Description
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- STRYBUC Slider Slicker Track Lubricant (59-91)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 716)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- SCHLAGE Lever Lockset, Cylindrical, Athens Style (ND80BD ATH 626)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- Schlage Door Lever Locksets