Shop All Privacy Door Knobs
Schlage
Grade 2 Privacy Cylindrical Lock, Plymouth Knob, Non-Keyed, Bright Brass x Bright Chrome Finish
Mfr # A40S PLY 605X625
Zoro # G709948686
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Bright Brass
- Lockset Material Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # A40S PLY 605X625
- Zoro # G709948686
- UPC # 197163097128
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Bright Brass |
Lockset Material | Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Description
Grade 2 Privacy Cylindrical Lock, Plymouth Knob, Non-Keyed, Bright Brass x Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Stainless Steel Torino Cabinet Wire Pull (K271-4SS)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- SCHLAGE Lock Pr Georgian Us3Vp C (F40VGEO605)
- SCHLAGE Com Priv Knob Orbit Sc (F40CSVORB626)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- SCHLAGE Satin Nickel Privacy Knob Lockset, Orbit (F40 ORB 619)
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BWE 619)
- DEXTER BY SCHLAGE Satin Nickel Bed & Bath Door Knob (J40VCNA619)
- Schlage Privacy Door Knobs