Shop All Privacy Door Knobs
Schlage
Grade 2 Privacy Cylindrical Lock, Orbit Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Mfr # A40S ORB 612
Zoro # G709948815
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Bronze
- Lockset Material Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # A40S ORB 612
- Zoro # G709948815
- UPC # 197163097159
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Satin Bronze |
Lockset Material | Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Description
Grade 2 Privacy Cylindrical Lock, Orbit Knob, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- KABA SIMPLEX Push Button Lockset, 9000, Thumb Turn (9350000-26D-41)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 605)
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian (F40 GEO 609)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BEL 626)
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- Schlage Door Locks and Deadbolts