Shop All Privacy Door Knobs
Schlage
Grade 2 Privacy Cylindrical Lock, Orbit Knob, Non-Keyed, Antique Brass Finish, Non-handed
Mfr # A40S ORB 609
Zoro # G309948826
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Antique Brass
- Lockset Material Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # A40S ORB 609
- Zoro # G309948826
- UPC # 197163097166
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Antique Brass |
Lockset Material | Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Description
Grade 2 Privacy Cylindrical Lock, Orbit Knob, Non-Keyed, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Cammed (GRFDH12GA)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, NRP, Heavy, Steel Base (T4A3386 5X4-1/2 32D NRP)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BEL 626)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- DESIGN HOUSE Privacy Knob Orbrz (753038)
- Schlage Door Knob Locksets