Shop All Passage Door Handles
Schlage
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl
Mfr # ALX10 TLR 622
Zoro # G609948137
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALX Series Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Matte Black
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX10 TLR 622
- Zoro # G609948137
- UPC # 840067613368
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Depth | 4.75 in |
Details
For Use With | ALX Series Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Matte Black |
Cylinder Core Type | Non-Keyed |
Material | Metal |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Features | Passage |
Fire Rated | 3 Hours {A} |
Net Weight | 5 lb |
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: AP2 / K102 / 102AM Chicago 6-Wafer Cabinet Key (JMA CHI-10DE) (JMA-CHI-10DE)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- STRYBUC Constant Force Balance Assy. (96-M18)
- RANDALL 3" Wide x 3/8" High Corrugated Aluminum Threshold 48 3/4" Long (4 FT A-72)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 613)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (S10D SAT 626)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- Schlage Door Lever Locksets