Shop All Passage Door Handles
Schlage
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Satin
Mfr # ALX10 LON 612
Zoro # G809948166
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALX Series Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Bronze
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX10 LON 612
- Zoro # G809948166
- UPC # 840067613061
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 8.25 in |
Depth | 4.75 in |
Length | 9.5 in |
Details
For Use With | ALX Series Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Bronze |
Material | Metal |
Door Handing | Non-handed |
Features | Passage |
Cylinder Core Type | Non-Keyed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Net Weight | 5 lb |
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- HARDWARE RESOURCES 20"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20)
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- SCHLAGE Cylindrical Lock, ND10S BRW 626 (ND10S BRW 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- SCHLAGE Cylindrical Lock, ALX10 RHO 622 (ALX10 RHO 622)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716 ADD)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- Schlage Door Lever Locksets