Shop All Passage Door Knobs
Schlage
Grade 2 Passage Cylindrical Lock, Plymouth Knob, Non-Keyed, Antique Brass Finish, Non-handed
Mfr # A10S PLY 609
Zoro # G409948672
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Antique Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Width 8.25 in
- Features Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A10S PLY 609
- Zoro # G409948672
- UPC # 197163097340
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Antique Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Features | Passage |
Type | Cylindrical Lock |
Material | Brass |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
For Use With | A Series Knob Locks |
Description
Grade 2 Passage Cylindrical Lock, Plymouth Knob, Non-Keyed, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Grommet 1/2" Hole ID, 1/16" Edge 3/8" ID, PK 50 (BULK-GMT-S50-9)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 620)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- EMTEK Flat Black Passage 5107ROUUS19 (5107ROUUS19)
- Schlage Passage Door Knobs