Shop All Passage Door Knobs
Schlage
Grade 2 Passage Cylindrical Lock, Orbit Knob, Non-Keyed, Bright Chrome Finish, Non-handed
Mfr # A10S ORB 625
Zoro # G409948689
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Fire Rated 3 Hours {A}
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A10S ORB 625
- Zoro # G409948689
- UPC # 197163097357
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Features | Passage |
For Use With | A Series Knob Locks |
Type | Cylindrical Lock |
Material | Brass, Bronze |
Description
Grade 2 Passage Cylindrical Lock, Orbit Knob, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Pads, Self-Stick, Round, 2-1/2", PK4 (10J992)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1516DM-1)
- ELESA Hinges for profiles, CFG.30/30 SH-6 (CFG.)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- SCHLAGE Bowery Knob Sn (F10VBWE619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- SCHLAGE Antique Brass Passage Knob Lockset, Andover/Addison (F10 AND 609 ADD)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 619)
- EMTEK Egg Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121EUS19)
- Schlage Door Knob Locksets