Shop All Keyed Entry Door Handles
Schlage
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder
Mfr # ALX50P SAT 626AM
Zoro # G609951861
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome Antimicrobial
- Weight 5 lb
- Features Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX50P SAT 626AM
- Zoro # G609951861
- UPC # 197163095988
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome Antimicrobial |
Weight | 5 lb |
Features | Office |
Fire Rated | 3 Hours {A} |
Material | Metal |
Type | Cylindrical Lock |
Cylinder Core Type | Conventional Cylinder |
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder, Satin Chrome Anti-Microbial Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hinge Pin Stop, Hinge Mounted Brushed Brass (HP70U4)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- ZORO SELECT O-Ring, Dash 353, Buna N, 0.21 In., PK5 (U38801.018.0500)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrm Fnsh, Non-Handed (ND50JD-CO6 RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 609)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- CORBIN RUSSWIN Entrance or Public Restroom Mortise Lock, NS Lever, M Escutcheon, Satin Chrome (ML2042 NSM 626)
- Schlage Door Lever Locksets