Shop All Keyed Entry Door Handles
Schlage
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder,
Mfr # ALX50P OME 626
Zoro # G309951765
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Width 8.25 in
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX50P OME 626
- Zoro # G309951765
- UPC # 840067643808
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 5 lb |
Material | Metal |
Fire Rated | 3 Hours {A} |
Features | Office |
Cylinder Core Type | Conventional Cylinder |
Type | Cylindrical Lock |
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- KASAWARE Single Magnetic Catch, 2PK (KFCMS-A-BR2)
- ZORO SELECT Roller Assembly, 2-23/32" L x 23/64" W (10-371)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND94PD RHO 626 KA C KWY)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD RHO 626)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- MARKS Marks: 175 Series Classroom Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175S-26D)
- Schlage Door Lever Locksets