Shop All Keyed Entry Door Handles
Schlage
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sat
Mfr # ALX53B RHO 619
Zoro # G109953785
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Features Entrance
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX53B RHO 619
- Zoro # G109953785
- UPC # 840067644331
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Features | Entrance |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | SFIC Prep Less Core |
Weight | 5 lb |
Material | Metal |
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BRINKS SECURITY Brinks Commercial Powder Coated AluminumSteel Hydraulic Adjustable Door Closer Grade 1 (BC4063)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla (L9050P 07A 622)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 620 CAM)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 03 Lever, N Escutcheon, Satin C (L9080T 03N 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- Schlage Door Locks and Deadbolts