Shop All Keyed Entry Door Handles
Schlage
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less
Mfr # ALX53L LAT 622
Zoro # G809953726
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Matte Black
- Features Entrance
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX53L LAT 622
- Zoro # G809953726
- UPC # 840067645666
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Matte Black |
Features | Entrance |
Type | Cylindrical Lock |
Cylinder Core Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Material | Metal |
Weight | 5 lb |
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less Cylinder, Matte Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PA98)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP2606192195)
- COMPONENT HARDWARE Aluminum Drawer Pull Handle, 4" OC (P44-1010)
- SCHLAGE Bright Chrome Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 625 GRW)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1 (ND75CD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD RHO 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND94PD RHO 626 KA C KWY)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish (L9050L 03A 605)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-KDC)
- Schlage Door Lever Locksets