Shop All Keyed Entry Door Handles
Schlage
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Conventional Cyl
Mfr # ALX53P BRK 619
Zoro # G409953706
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Length 9.5 in
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX53P BRK 619
- Zoro # G409953706
- UPC # 840067646038
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Weight | 5 lb |
Type | Cylindrical Lock |
Features | Entrance |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-128MB)
- DORMAKABA Dual Technology KeyFob Credential, 125 kHZ/13.56 MHz, Black Card (W30009)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Cylindrical Lock, ND80LD SPA 612 (ND80LD SPA 612)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrm Fnsh, Non-Handed (ND50JD-CO6 RHO 626)
- Schlage Door Locks and Deadbolts