Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish
Mfr # A53LD TUL 626
Zoro # G509948848
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Less Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # A53LD TUL 626
- Zoro # G509948848
- UPC # 197163096930
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 8.25 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Less Conventional Cylinder |
Features | Entrance |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Door Handing | Non-handed |
Description
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 8" (V96008)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Key West Cabinet Bar Pull (152BG)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- RING Video Doorbell Pro 2 (RINB086Q54K53)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- SCHLAGE Com Entry Knob Orb Sc (F51CSVORB626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Satin Bronze Fnsh, Non-handed (A80PD ORB 612)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- Schlage Keyed Entry Door Knobs