Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish
Mfr # A53PD PLY 609
Zoro # G309948697
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Lockset Grade Grade 2
- Material Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A53PD PLY 609
- Zoro # G309948697
- UPC # 197163096886
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 9.5 in |
Width (In.) | 8.25 in |
Details
Lockset Finish | Antique Brass |
Lockset Grade | Grade 2 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Features | Entrance |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Description
Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-2-NH-SINGLE-628-313)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- ZORO SELECT Lock Box, Wall Mount, 2 Keys (31NG35)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 609 ADD)
- SCHLAGE Lock Combo Plymth Bb Vp (FB50NVPLY505)
- SCHLAGE Antique Bronze Entrance Knob Lockset, Georgian/Brookshire (F51A GEO 716 BRK)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A53LD TUL 626)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - SATIN CHROME - LEFT HAND (MRK-7NY10A-26D-LH)
- Schlage Door Locks and Deadbolts