Shop All Dummy Door Handles
Schlage
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Bright Bras
Mfr # ALX170 SAT 605
Zoro # G309948352
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Bright Brass
- Max. Door Width 8.25 in
- Fire Rated 3 Hours {A}
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX170 SAT 605
- Zoro # G309948352
- UPC # 840067613818
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8.25 in |
Length | 9.5 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Bright Brass |
Fire Rated | 3 Hours {A} |
Material | Metal |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
For Use With | ALX Series Lever Locks |
Features | Dummy |
Description
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Satin Chrome (MSH158U26D)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0181.25)
- PRIMELINE TOOLS Heavy Duty Standard Garage Hinge 3 in. W Door Leaf, Steel (Single Pack) (GD 52105)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- Schlage Dummy Door Handles