Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less
Mfr # ALX70L SAT 613
Zoro # G909953114
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Oil Rubbed Bronze
- Weight 5 lb
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX70L SAT 613
- Zoro # G909953114
- UPC # 840067648001
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Oil Rubbed Bronze |
Weight | 5 lb |
Features | Classroom |
Material | Metal |
Cylinder Core Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- LAMP 1 1/32 in W x 45/64 in H Plain Lift-Off Hinge (GH-34/8/S-P)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PA98)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD SAT 626 C)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 609)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626 C123 KA)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- Schlage Door Lever Locksets