Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa
Mfr # ALX70B RHO 619
Zoro # G409953003
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Features Classroom
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX70B RHO 619
- Zoro # G409953003
- UPC # 197163142088
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Features | Classroom |
Weight | 5 lb |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Material | Metal |
Type | Cylindrical Lock |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- BEA Motion Sensor (10EAGLE1HM)
- SPEC Compression Spring , PK3 (C10950823000M)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 06A 626 C123)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- SCHLAGE Cylindrical Lock, ND80TD RHO 626 (ND80TD RHO 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish (L9050L 03A 605)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- KWIKSET Casey Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Bright Chrome Finish (405CSLSQT-26S)
- Schlage Keyed Entry Door Handles