Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Less C
Mfr # ALX70L OME 643E
Zoro # G809953252
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Aged Bronze
- Fire Rated 3 Hours {A}
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ALX70L OME 643E
- Zoro # G809953252
- UPC # 840067647936
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Aged Bronze |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Cylinder Core Type | Less Cylinder |
Type | Cylindrical Lock |
Features | Classroom |
Material | Metal |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Less Cylinder, Aged Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protection Plate, Kick/Stretcher, 8" H (18-80-5BT)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- BALDWIN ESTATE Passage Latches Lifetime Brass (5523.003)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 605)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less (ALX53L LAT 622)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 LH)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- DELANEY HARDWARE DELANEY GR2 500TT-VT-US12P VONCET ENTRY (320427)
- Schlage Keyed Entry Door Handles