Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Sa
Mfr # ALX70J ATH 619
Zoro # G509953378
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Type Cylindrical Lock
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ALX70J ATH 619
- Zoro # G509953378
- UPC # 197163095797
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Type | Cylindrical Lock |
Material | Metal |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Features | Classroom |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- ADAMS RITE Mortise Exit Device Narrow Glass (8420-37236)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1CTC8)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed (ND53PD RHO 619)
- SCHLAGE Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Stainless Steel Finish, (L9080B 03A 630)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A AVA 619)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- Schlage Door Lever Locksets