Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed
Mfr # A70PD TUL 605
Zoro # G609948809
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Grade 2
- Material Brass
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A70PD TUL 605
- Zoro # G609948809
- UPC # 197163096725
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 8.25 in |
Length (In.) | 9.5 in |
Details
Lockset Finish | Bright Brass |
Lockset Grade | Grade 2 |
Material | Brass |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Door Handing | Non-handed |
Features | Classroom |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- PAMEX ADA Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0313OB)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- SCHLAGE Lock Combo Plymth Bb Vp (FB50NVPLY505)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Entry Knobs Aged Bronze (F51PLY716K4D)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- Schlage Door Knob Locksets