Shop All Passage Door Knobs
Schlage
Grade 2 Backplate Exit Cylindrical Lock, Plymouth Knob, Non-Keyed, Bright Chrome Finish, Non-handed
Mfr # A25D PLY 625
Zoro # G309948666
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Fire Rated 3 Hours {A}
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A25D PLY 625
- Zoro # G309948666
- UPC # 197163097197
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Lockset Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Door Handing | Non-handed |
For Use With | A Series Knob Locks |
Type | Cylindrical Lock |
Features | Backplate Exit |
Description
Grade 2 Backplate Exit Cylindrical Lock, Plymouth Knob, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-KA2)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 505)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 625)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- Schlage Passage Door Knobs