Shop All Keyless Entry Door Handles
Schlage
Grade 2 Backplate Exit Cylindrical Lock, Levon Lever, Non-Keyed, Oil-Rubbed Bronze Fnsh, Non-handed
Mfr # A25D LEV 613
Zoro # G809957403
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Door Thickness 1-3/8 in to 1-7/8 in
- Fire Rated 3 Hours {A}
- Outside Width 8.25 in
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A25D LEV 613
- Zoro # G809957403
- UPC # 197163097227
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil-Rubbed Bronze |
Door Thickness | 1-3/8 in to 1-7/8 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Case Material | Bronze |
Description
Grade 2 Backplate Exit Cylindrical Lock, Levon Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- PRIME-LINE Aluminum Diecast, Left Hand, Casement Window Locking Handle Single Pack (H 3541)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-4W-52)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- Schlage Door Locks and Deadbolts