Shop All Keyless Entry Door Handles
Schlage
Grade 1 Vestibule Lock, Rhodes Lever, Standard Cylinder, Bright Brass Finish, Non-Handed
Mfr # ND60PD RHO 605
Zoro # G109957400
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Bright Brass
- Door Thickness 1-5/8 in to 2-1/8 in
- Case Material Metal
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND60PD RHO 605
- Zoro # G109957400
- UPC # 197163104307
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Bright Brass |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Vestibule Lock, Rhodes Lever, Standard Cylinder, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 96 in H Steel Continuous Hinge (2ZEW9)
- WESLOCK DBL CYL Premiere Deadbolt ADJ Latch Deadbolt Strike Oil Rubbed Bronze (01772-1-1SL23)
- EKENA MILLWORK WM610 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM610X144)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0182)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- ALARM LOCK AlarmLock: Trilogy DL2700 Keypad Lever Lock / Oil Rubbed Bronze (ALL-DL2700-10B)
- Schlage Door Lever Locksets