Shop All Keyless Entry Door Handles
Schlage
Grade 1 Time Out Lock, Rhodes Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Mfr # ND45 RHO 626 XN12-317
Zoro # G309957354
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Fire Rated 3 Hours {A}
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND45 RHO 626 XN12-317
- Zoro # G309957354
- UPC # 197163105830
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Time Out Lock, Rhodes Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (CB12484)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- ZORO SELECT Belt Hook, Clip On, Silver (25PA27)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- Schlage Keyless Entry Door Handles