Shop All Keyed Entry Door Handles
Schlage
Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F
Mfr # L9080P 06B 626
Zoro # G709952539
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 6.3 lb
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080P 06B 626
- Zoro # G709952539
- UPC # 197163124947
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 6.3 lb |
Material | Metal |
Type | Mortise Lock |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Hydraulic Door Closer, 1-1/8" Offset (11093000008)
- HAGER Satin Chrome Hinge 125041226D (008037)
- BLUM Quickfix Boring Template for Hinges and Baseplates (65.7500.03)
- SARGENT 6275RL 6 Pin Key Blank with RL Keyway (6275RL)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- SCHLAGE Camelot Series Keypad Lock, Satin Nickel, 238 x 234 in Backset (FE695VCAMXACC619)
- KWIKSET Milan Square Entry Door Lock SmartKey (740MILSQT-15S)
- Schlage Keyed Entry Door Handles