Shop All Keyed Entry Door Handles
Schlage
Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati
Mfr # ND80BD RHO 626 EE234
Zoro # G409952198
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 2-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND80BD RHO 626 EE234
- Zoro # G409952198
- UPC # 197163103256
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 2-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Material | Metal |
Weight | 5 lb |
Cylinder Core Type | SFIC Prep Less Core |
Features | Storeroom |
Description
Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Project-In Locking Handle, Left Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3606)
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- PRIME-LINE Entrygard Csmt Op Lh (TH 23076)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, White (820WB)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, B Rose, Bright Brass Finish (L9050L 06B 605)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06L 626 C123)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, N Escutcheon, Satin Ch (L9070P 03N 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- Schlage Door Locks and Deadbolts