Shop All Keyed Entry Door Handles
Schlage
Grade 1 Storeroom Lock, Latitude Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Mfr # ND80PD LAT 619
Zoro # G809952651
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Nickel
- Weight 5 lb
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND80PD LAT 619
- Zoro # G809952651
- UPC # 197163102228
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Nickel |
Weight | 5 lb |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Material | Metal |
Cylinder Core Type | Cylinder |
Features | Storeroom |
Description
Grade 1 Storeroom Lock, Latitude Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPT3)
- LUCKY LINE Key Lock, Black, 10 PK (87710)
- MASTER MAGNETICS Master Magnetics Ceramic Reversible Magnetic Hook MHHH25HOOK 25 Lbs. Pull Blue Plastic Housing - Pkg Qty 12 (MHHH25HOOK)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 06A 626 C123)
- SCHLAGE Interconnected Locks (S251PD JUP 626)
- SCHLAGE Camelot Series Keypad Lock, Satin Nickel, 238 x 234 in Backset (FE695VCAMXACC619)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 NSA 626)
- Schlage Door Lever Locksets